This item is Discontinued.

White-Rodgers Low Voltage Thermostat, 5-1-1, 5-2, or Nonpogrammable Programs, 1 H 1 C, Hardwired/Battery, 24VAC 1F80-0471

Low Voltage Thermostat, 5-1-1, 5-2, or Nonpogrammable Programs, 1 H 1 C, Hardwired/Battery, 24VAC (Discontinued)

  • Mfr # 1F80-0471
  • Zoro # G4712976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F80-0471
Zoro #
G4712976
UPC #
786710527494
Country of Origin
China

Dimensions

Height
3-3/8"
Width
4-3/8"
Display Size
4 sq. in.
Depth
1-3/16"

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
5-1-1, 5-2, or Nonpogrammable
Fan Switching
Auto-on
WiFi Capability
No
Green Environmental Attribute
Thermostat has Programmable Feature to Reduce Energy Consumption
Includes
2 AAA Batteries, Backplate
Automatic Changeover
Yes
Temp. Settings per Day
4, 0
Filter Indicator
Yes
Humidification Control
No
Remote Sensing Capability
No
Key Pad Lockout
Yes
Display Color
Blue
Battery Backup
Yes
Terminal Designations
RH, RC, C, Y, W, G, O/B
Display Type
LCD, Backlit
Features
Blue Screen
Batteries Included
Yes
Programmable Fan
No
For Use With
Heat and Cool Systems
Footnotes
3, 4, 6, 8
Low Battery Indicator
Yes
Mounting
Horizontal

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, 0, Programs per Week 5-1-1, 5-2, or Nonpogrammable, Terminal Designations RH, RC, C, Y, W, G, O/B, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 4 sq in, Display Type LCD, Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Remote Sensing Capability No, Filter Indicator Yes, Battery Backup Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.