This item is Discontinued.

White-Rodgers Low Voltage Thermostat, 5-1-1, 5-2, or Nonpogrammable Programs, 2 H 2 C, Hardwired/Battery, 24VAC 1F85-0422

Low Voltage Thermostat, 5-1-1, 5-2, or Nonpogrammable Programs, 2 H 2 C, Hardwired/Battery, 24VAC (Discontinued)

  • Mfr # 1F85-0422
  • Zoro # G4720816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F85-0422
Zoro #
G4720816
UPC #
786710534249
Country of Origin
China

Dimensions

Height
3-3/8"
Width
4-3/8"
Depth
1-1/4"
Display Size
4 sq. in.

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
5-1-1, 5-2, or Nonpogrammable
Terminal Designations
RH, RC, C, Y, Y2, W/E, W2, G, O/B, 6, L
Features
Programmable Options
Battery Backup
Yes
Fan Switching
Auto-on
Automatic Changeover
Yes
Low Battery Indicator
Yes
For Use With
Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-Wire Zone Valve
Temp. Settings per Day
4
Footnotes
3, 4, 6, 8
Filter Indicator
Yes
Humidification Control
No
WiFi Capability
No
Key Pad Lockout
Yes
Includes
2 AA Batteries, Wall Plate
Batteries Included
Yes
Mounting
Horizontal

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1, 5-2, or Nonpogrammable, Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O/B, 6, L, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 4 sq in, Key Pad Lockout Yes, Automatic Changeover Yes, Humidification Control No, Filter Indicator Yes, Battery Backup Yes, Low Battery Indicator Yes, Batteries Included Yes, Dual Transformer Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.