This item is Discontinued.

White-Rodgers Low Voltage Thermostat, 5-1-1 Programs, 2 H 2 C, Hardwired/Battery 1F81-261

Low Voltage Thermostat, 5-1-1 Programs, 2 H 2 C, Hardwired/Battery (Discontinued)

  • Mfr # 1F81-261
  • Zoro # G1655577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F81-261
Zoro #
G1655577
UPC #
786710103577
Country of Origin
China

Dimensions

Height
3-3/4"
Width
6"
Depth
1-1/4"

Details

Item
Low Voltage Thermostat
Stages Heat
2
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
No
Programs per Week
5-1-1
Humidification Control
No
Programmable Fan
No
Key Pad Lockout
No
Fan Switching
Auto-On
Batteries Included
Yes
Battery Backup
Yes
Display Type
Backlit
Remote Sensing Capability
No
WiFi Capability
No
Includes
2 AA Batteries
Terminal Designations
R, C, Y, Y2, W, W2, G
Temp. Settings per Day
4
Mounting
Horizontal

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations R, C, Y, Y2, W, W2, G, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Type Backlit, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Remote Sensing Capability No, Battery Backup Yes, Batteries Included Yes, Dual Transformer Compatible No, Power Method Hardwired/Battery, 750mV Compatible No, Mounting Type Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.