Zoro Homepage

Non-Programmable Thermostat Heating and Cooling Lever White

  • Mfr # M100

  • Zoro # G510040050


product price: $44.75
/ea

Key Features

Control Type
Lever
Voltage
24V
Thermostat Type
Heating and Cooling
Overall Length
2 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100
Zoro #
G510040050
UPC #
786710541537
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
7 in

Details

Control Type
Lever
Voltage
24V
Item
Line Voltage Thermostat
Thermostat Type
Heating and Cooling
Enclosure Color
White

Description

The White Rodgers M100 thermostat is an easy to use and easy to install thermostat. The M100 is mercury free mechanical thermostats providing accurate temperature control. The M100 is ideal for use in homes applications. It is also an excellent choice for both RV's and mobile homes. The M100 is for use on single stage furnaces and air conditioners. For use on 24-volt and mill volt systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.