Pilot Generator, 90 Degrees Right Porting, LP/NG, 750mV

  • Mfr # PG9A42JTL020

  • Zoro # G8927788


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Gas Type
LP/NG
Tip Style
Cobra
Voltage
750mV
Includes
Extra Base Fitting for LP Gas Application (Less Ferrule and Nut)
Orifice Dia. (In.)
0.02"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG9A42JTL020
Zoro #
G8927788
UPC #
-
Country of Origin
Mexico

Dimensions

Orifice Dia. (In.)
0.02"

Details

Gas Type
LP/NG
Item
Pilot Generator, 90 Degrees Right Porting
Tip Style
Cobra
Voltage
750mV
Includes
Extra Base Fitting for LP Gas Application (Less Ferrule and Nut)
Special Information
Single Blue Flame Burner for Quiet Operation and Maximum Flame Stability, "Snorkel" Primary Air Path Incinerates Dust Eliminating Linting Problems, Flame Ring Surrounding Generator Ensures High Output and Extended Generator Life

Description

Pilot Generator, 750Mv, 90 Degrees Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.