
Rollout Limit Control, 250F Cut Out
Mfr # 3L12-250
Zoro # G7580251
product price: $8.29
/eaKey Features
Inductive Amps @ 240V
6 A
Switch Action
Open on Rise
Inductive Amps @ 120V
25 A
Weight
0.2 oz
Standards
CSA Certified, UL Listed, VDE Lic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L12-250
Zoro #
G7580251
UPC #
786710550706
Country of Origin
Mexico
Dimensions
Overall Height
7/8 in
Overall Width
3/4 in
Overall Depth
1 3/4 in
Details
Item
Rollout Limit Control
Inductive Amps @ 240V
6 A
Switch Action
Open on Rise
Inductive Amps @ 120V
25 A
Weight
0.2 oz
Standards
CSA Certified, UL Listed, VDE Lic
Contact Form
SPST
Mounting
Surface Mount
Switch Opening Temperature
250 Degrees F
Contact Rating (AC)
10 A @ 240V (Resistive), 15 A @ 120V, FLA: 1.5 A @ 120V, LRA: 25 A @ 120V, LRA: 6 A @ 240V AC (Inductive)
Differential Adjustability
Fixed
Tip Style
Snap-Fit
Product Type
Limit Control
Reset Type
Manual Reset
Input Voltage
120V AC, 240V AC
Temperature Differential
Manual Reset
Description
Rollout Limit Control, Application Not Applicable, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature Not Applicable, Fan Maximum Control Temperature Not Applicable, Limit Maximum Control Temperature Not Applicable, Limit Minimum Control Temperature Not Applicable, Differential Adjustability Fixed, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.