Shop All Fan and Limit Controls
White-Rodgers
Snap Disc Limit Control, 160 deg. F
Mfr # 3L02-160
Zoro # G4434696
original price:
$16.56
26% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Wire Connections Quick Connect
- Mounting Hole Diameter 3/4 in
- Resistive Amps @ 240V AC 25 A
- Pilot Contact Rating 125 VA
Product Information
- Brand White-Rodgers
- MFR # 3L02-160
- Zoro # G4434696
- UPC # 786710001970
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Mounting Hole Diameter | 3/4 in |
Mounting Base Length | 1 1/4 in |
Mounting Base Width | 1 3/8 in |
Terminal Size | 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 3/8 in |
Overall Height | 3/8 in |
Details
Description
Temperature Fan Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 160 Degrees F, Input Voltage 120V AC, Maximum Control Temperature 350 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Temperature Fan Controller, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 12X24X12 FOR FILTER INSTALLATION THE AIR ENTERS THRU THE FUZZY, HIGHLOFT SIDE (WY-0GG7-7)
- BROWNING B38 Belt (B38)
- PRIMESOURCE ROXUL R15 23x47 Bat Insulation (RXCB3523)
- TJERNLUND PRODUCTS 110 cfm Crawl Space Fan (V1)
- WHITE-RODGERS Fan/Limit Control (5D51-78)
- WHITE-RODGERS Fan Control (5D51-35)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90-246)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (3F01-110)
- WHITE-RODGERS Fan/Limit Control (5D51-90)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- HONEYWELL L4064B2210 Fan & Limit W/11" (L4064B2210)
- White-Rodgers Fan and Limit Controls