Snap Disc Limit Control, SPST, 135-175F
Mfr # 3L05-10
Zoro # G7758541
product price: $20.59
/eaKey Features
Switch Action
Open on Rise
Resistive Amps @ 240V AC
25 A
Temperature Differential
20 Degrees F
Resistive Amps @ 120V AC
25 A
Wire Connections
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3L05-10
Zoro #
G7758541
UPC #
786710002137
Country of Origin
Mexico
Dimensions
Overall Width
1 3/8 in
Overall Depth
1 1/4 in
Terminal Size
1/4 in
Mounting Base Width
1 3/8 in
Overall Height
3/8 in
Mounting Base Length
1 1/4 in
Details
Item
Adjustable Temperature Controller
Switch Action
Open on Rise
Resistive Amps @ 240V AC
25 A
Temperature Differential
20 Degrees F
Resistive Amps @ 120V AC
25 A
Wire Connections
Quick Connect
Application
Fan Control
Switch Opening Temperature
175 Degrees F
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC, 25 A @ 120V AC, 25 A @ 240V AC
Weight
0.2 oz
Temperature Settings
135 Degrees F, 175 Degrees F
Mounting
Surface Mount
Product Type
Adjustable Temperature Controller
Contact Form
SPST
Input Voltage
120V AC
Reset Type
Automatic Reset
Pilot Contact Rating
125 VA
Switch Closing Temperature
135 Degrees F
Description
Adjustable Temperature Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 135 Degrees F, Switch Opening Temperature 175 Degrees F, Input Voltage 120V AC, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Adjustable Temperature Controller, Temperature Differential 20 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.