Zoro Homepage

Thermocouple, 24"

  • Mfr # H06E-24

  • Zoro # G5558975


product price: $10.15
/ea

Key Features

For Use With
Universal
Fits Brand
Multiple
Product Type
Gas Valve
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H06E-24
Zoro #
G5558975
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
24 in

Details

Item
Gas Valve
For Use With
Universal
Fits Brand
Multiple
Product Type
Gas Valve

Description

Gas Valve, Overall Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.