Shop All Aquastat Relays
White-Rodgers
Well Immersion Single Control
Mfr # 11D18-1
Zoro # G0622399
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Circulator, High Limit, Low Limit
- Product Type Immersion Controller
- Maximum Control Temperature 240 Degrees F
- Capillary Tube Length 2 1/4 in
- Housing Material Finish Gray
Product Information
- Brand White-Rodgers
- MFR # 11D18-1
- Zoro # G0622399
- UPC # 786710003745
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Capillary Tube Length | 2 1/4 in |
Spud Size | 1/2 in NPT |
Details
Description
Immersion Controller, Application Circulator, High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 7 Degrees F to 45 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Makes, Burner Circuit Voltage Type Line Voltage, Capillary Tube Length 2 1/4 in, Spud Size 1/2 in NPT, Contact Form SPST, Multizone Control Compatible No, Product Type Immersion Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R500S-1/2 1/2" 3-6" Spring Gas (R500S-1/2)
- ORBIT Misting Nozzle 1/2Gph (10106H)
- RHEEM Control Thermostat Kit, NG, For 2LAD1 (SP20161A)
- CEILING FAN DESIGNERS Ceiling Fan Designers 42FAN-DIS-DMMW Disney Mickey Mouse no.2 Ceiling Fan 42 in. (42FAN-DIS-DMMW)
- WHITE-RODGERS Hot Water Control (1127-2)
- HONEYWELL L4006A1678 Aquastat(100-240F (L4006A1678)
- HONEYWELL L4006E1000 High Limit, Manual (L4006E1000)
- HONEYWELL L7224U1002 120V Oil Electronic (L7224U1002)
- HONEYWELL L8148E1299 Aquastat Relay (L8148E1299)
- HONEYWELL L4008E1156 Remote Bulb High (L4008E1156)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- White-Rodgers Aquastat Relays