This item is Discontinued.

White-Rodgers White-Rodgers FA20X25X4-DWR Merv 11 Filter;  Pack Of 2 FA20X25X4=DWR

White-Rodgers FA20X25X4-DWR Merv 11 Filter; Pack Of 2 (Discontinued)

  • Mfr # FA20X25X4=DWR
  • Zoro # G603725222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA20X25X4=DWR
Zoro #
G603725222
UPC #
747925173708
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
4 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Features
  • White-Rodgers Part # FR2000M-108 and FR2000M-111.
  • Dimension 20 x 25 x 4 in.
  • 98% efficient filtration media.
  • High efficiency filter media collects small dust particles before they can collect on your coils.
  • No assembly required, no combs needed, filter just slides right in!.
  • Pack 2.
  • Merv Rating 11.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.