Zoro Homepage

Midget Ventilator

  • Mfr # S-1390C

  • Zoro # G410954884


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Size
2-1/4 in x 2-1/4 in
Vent Area
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1390C
Zoro #
G410954884
UPC #
725060139018
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-1/4 in x 2-1/4 in

Details

Vent Area
0.52 in

Description

Vent Area: 0.52in Size: 2-1/4in x 2-1/4in Fastener: #8 3 Material: 304 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.