Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outboard Motor Cart

  • Mfr # S-9319

  • Zoro # G715891945


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
24 in
Color
Black
Length (In.)
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-9319
Zoro #
G715891945
UPC #
725060931919
Country of Origin
China

Dimensions

Depth
24 in
Length (In.)
53 in

Details

Material
Steel
Color
Black

Description

Outboard Motor Cart for servicing, maintaining and storing your motor. This cart will hold up to 300 lbs. or a 60 HP engine. Motor cart is foldable for easy storage. Comes with heavy-duty wheels for easy transport. A great way to store you motor. Heavy-duty finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.