Zoro Homepage

Stud Catch

  • Mfr # S-1031C

  • Zoro # G910954872


product price: $46.15
/pr

Key Features

Material
316 Stainless Steel
Length
1-3/4 in
Width
5/16 in
Fastener
#6 (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1031C
Zoro #
G910954872
UPC #
725060060527
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-3/4 in
Width
5/16 in

Details

Material
316 Stainless Steel
Fastener
#6 (4)

Description

Length: 1-3/4in Width: 5/16in Fastener: #6 4 Material: 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.