Shop All Deck Hardware
Whitecap
Whitecap Galvanized Dock Cleat - 6"
Mfr # S-1520P
Zoro # G101968244
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whitecap
- MFR # S-1520P
- Zoro # G101968244
- UPC # 725060152017
- Country of Origin China
- Category Deck Hardware
Description
Description: All Galvanized Cleats use Hexhead Bolts
Material: Hot Dipped Galvanized Steel
Fastener: 5/16"
Dimensions: L: 6'' H: 1-1/8''
Material: Hot Dipped Galvanized Steel
Fastener: 5/16"
Dimensions: L: 6'' H: 1-1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 10175 SS Angled Washdown (Includes Interchangeable Fresh & Raw Pendant (10175P)
- AGS SPLICE/KLEDGE-LOK A/C Hose to Hose Splice Union Assortment (ACRK-6)
- BOARDWALK Dual-Surface Vehicle Brush, 10" Long, Brown (BWK8420)
- MOTORCRAFT Fan And Motor Asy, Mm1128 (MM1128)
- WHITECAP Fender Cleat - Polished Brass - 2" (S-976BC)
- WHITECAP Spring Loaded Slide Bolt/Latch - 316 Stainless Steel - 5-5/16" (S-588C)
- WHITECAP Whitecap 6" Folding Cleat - Stainless Steel (6746C)
- WHITECAP Fender Cleat - CP/Brass - 2" (S-976C)
- WHITECAP T-Handle Latch-Chrome Plated Zamac/Black Nylon-Locking (S-226BC)
- WHITECAP T-Handle Latch - Nylon Black/Black - Locking (3226BC)
- GROCO Polyethylene Filter Basket (BP-8)
- Whitecap Deck Hardware