This item is Discontinued.

Whiteline Imports Whiteline  24 mm Rear Heavy Duty Adjustable Swaybar for 2002-2006 Acura RSX Type S DC5 BHR67Z

Whiteline 24 mm Rear Heavy Duty Adjustable Swaybar for 2002-2006 Acura RSX Type S DC5 (Discontinued)

  • Mfr # BHR67Z
  • Zoro # G715766243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHR67Z
Zoro #
G715766243
UPC #
9319924337668
Country of Origin
China

Description

Rear Sway Bar by Whiteline. Engineered to 'Activate More Grip' sway bars are principally designed to reduce body roll or sway. By reducing body roll lateral loads are spread more evenly across the tires thereby increasing cornering grip and improving outright performance. This Whiteline 33mm 4 point adjustable sway bar = more grip = better handling = outright performance - it's the best dollar for dollar handling improvement you can make to your vehicle. In fact benefits extend to improvements in handling safety and tyre wear without affecting ride quality or comfort. Features -Precision engineered for your vehicle -Tested to outperform all comparable products on the market -Made from premium materials to endure years of abuse -Improves your vehicle's handling -Designed for perfect fit and function Compatibility: -2002-2006 Acura RSX Type S DC5 Specifications - Sway Bar Type: Heavy Duty Blade - Weight: 12.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.