Whiteline FL1530R Round Shape Dale Floor Lamp

  • Mfr # FL1530-ROU

  • Zoro # G715835284


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1530-ROU
Zoro #
G715835284
UPC #
696576747823
Country of Origin
China

Description

Round Shape Dale Floor Lamp Features -Square circular triangle or round shape -UV resistant PE plastic -Metal base floor lamp -Dimmable function -Cable: 2M Rubber line with plug on/off switch below the lamp cover Specifications - Color: Multicolor - Shape: Round - Size: Sofa - Carton Size: 16 H x 15 W x 15 L - Material: Plastic - Assembly Required: No - Dimension: 59 H x 13 W x 13 D - Weight: 15.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.