Whiteline Front Heavy Duty Adjustable 26 mm Sway Bar for 08-06-09 Pontiac G8 Sedan

  • Mfr # BHF62Z

  • Zoro # G915765893


product price:  $377.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHF62Z
Zoro #
G915765893
UPC #
9319924347155
Country of Origin
China

Description

Engineered to 'Activate More Grip' sway bars are principally designed to reduce body roll or sway. By reducing body roll lateral loads are spread more evenly across the tyres thereby increasing cornering grip and improving outright performance. This Whiteline 26mm 4 point adjustable sway bar = more grip = better handling = outright performance - it's the best dollar for dollar handling improvement you can make to your vehicle. In fact benefits extend to improvements in handling safety and tyre wear without affecting ride quality or comfort. Features -Front Heavy Duty Adjustable 26 mm Sway Bar -26mm - 4 point adjustable Compatibility: -08-06-09 Pontiac G8 Sedan Specifications - Diameterin: 26 mm - Diameter mm: 1 1/32in - Material: Solid Spring Steel - Adjustment: 4 point adjustable - Weight: 18.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.