Zoro Homepage

Caster, 3 in, Use With 4WM20, 4WM21, PK4

  • Mfr # HRS&HRAS WHEEL

  • Zoro # G3081951


product price: $43.49
/pk 4, $10.87/ea

Key Features

Caster Size
3 in
Number of Casters
4
Material
Polyurethane
Color
Black
For Use With
4WM20, 4WM21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRS&HRAS WHEEL
Zoro #
G3081951
UPC #
-
Country of Origin
United States

Dimensions

Caster Size
3 in
Wheel Diameter
3 in

Details

Item
Creeper Caster Replacement Wheel
Number of Casters
4
Material
Polyurethane
Color
Black
For Use With
4WM20, 4WM21
Number of Wheels
4
Core Color
Black
Wheel/Tread Material
Polyurethane
Hub Material
Polyurethane
Wheel/Tread Color
Black
Replacement Wheel
4WM20; 4WM21

Description

Creeper Caster Replacement Wheel, Hub Material Polyurethane, Core Color Black, Wheel Diameter 3 in, Wheel/Tread Color Black, Wheel/Tread Material Polyurethane, Number of Wheels 4, Replacement Wheel 4WM20; 4WM21, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.