Shop All Creepers & Dollies
Whiteside
Creeper Caster, 3 in, Use With 4WM23, PK4
Mfr # 44
Zoro # G2121987
product price: $56.89
/pk 4, $14.22/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Size 3 in
- Number of Casters 4
- Material Steel
- Color Steel
- For Use With 4WM23
Product Information
- Brand Whiteside
- MFR # 44
- Zoro # G2121987
- UPC # 086739221046
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Caster Size | 3 in |
Wheel Diameter | 3 in |
Details
Description
Creeper Caster Replacement Wheel, Hub Material Steel, Core Color Silver, Wheel Diameter 3 in, Wheel/Tread Color Steel, Wheel/Tread Material Steel, Number of Wheels 4, Mounting Hardware Included No, Replacement Wheel 4WM23, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- SHARK INDUSTRIES Chrome Valve Stem Puller & Staller (22989)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- WHITESIDE Wheel For Hrs (HRSWHEEL)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- WHITESIDE Creeper, 5-5/8" H, Steel, 6 Wheels (MTLV6ADJP3NM)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- WHITESIDE Creeper, 350 lb. Load Capacity, 39" L, 11"W (UTDII)
- Whiteside Creepers & Dollies