Shop WHITESIDE
See all product information
Create Account
Creeper, Heavy-Duty, Dual Adjustable, 17 in x 4 1/2 in, 660 lb Max Load Capacity
Mfr # MTL2UPNM
Zoro # G5188561
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
660 lb
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Maximum Load Capacity
660 lb
Overall Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTL2UPNM
- Zoro #
- G5188561
- UPC #
- 086739942545
- Country of Origin
- United States
Dimensions
- Overall Length
- 44 in
- Overall Width
- 17 in
- Overall Height
- 4 1/2 in
- Caster Diameter
- 3 in
- Caster Size
- 3 in
- Height
- 4 1/2 in
- Width
- 17 in
- Length
- 44 in
- Dimensions
- 17 in x 4 1/2 in
- Height Range
- 4 1/2 in
- Wire Rope Length
- 44 in
- Seat Height
- 4 1/2 in
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 660 lb, Dimensions 17 in x 4 1/2 in, Height Range 4 1/2 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) 3 In. No-Matic Rollers, Solid Urethane, Treaded, Creeper Material Steel, Headrest Style Padded, Height 4 1/2 in, Includes (6) Caster, Overall Height 4 1/2 in, Overall Length 44 in, Overall Width 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.