Ring Seat; Adjustable Stool; Premium sea
- Mfr # RSASWSNM
- Zoro # G424155604
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Maximum Load Capacity
475 lb
Caster Material
Urethane
Number of Wheels
5
Caster Configuration
(5) Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSASWSNM
- Zoro #
- G424155604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in
- Caster Diameter
- 3 in
- Overall Length
- 20 in
- Seat Height
- 26 in
- Overall Height
- 26 in
- Length
- 20 in
Details
- Item
- Ring Seat
- Maximum Load Capacity
- 475 lb
- Caster Material
- Urethane
- Number of Wheels
- 5
- Caster Configuration
- (5) Swivel
- Seat Adjustability
- Adjustable
- Creeper Seat Style
- Creeper Seat
- Headrest Style
- Adjustable
- Frame Material
- Steel
- Creeper Color
- Black
- Includes
- (5) Swivel Casters, Padded Seat Top
Description
Ring Seat, Creeper Seat Style Creeper Seat, Maximum Load Capacity 475 lb, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (5) Swivel, Caster Material Urethane, Creeper Color Black, Headrest Style Adjustable, Includes (5) Swivel Casters, Padded Seat Top, Overall Height 26 in, Overall Length 20 in, Overall Width 20 in, Adjustable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.