Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Whiteside Creeper, V-Drop and Flag Image, 40 in. MTV6FLAG

Creeper, V-Drop and Flag Image, 40 in. (Discontinued)

  • Mfr # MTV6FLAG
  • Zoro # G0691065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTV6FLAG
Zoro #
G0691065
UPC #
-
Country of Origin
United States

Dimensions

Length
40"
Width
17"
Caster Size
2-1/2"
Height
3-3/4"

Details

Load Capacity
500 lb.
Includes
Fully Padded Creeper w/ 3/4" Steel Frame
Features
40" Creeper w/ V-drop and Flag Image
Number of Wheels
6
Headrest
Padded
Item
Creeper
Frame Material
18 gauge steel frame
Caster Type
Oil Resistant

Description

Creeper, Frame Material 18 gauge steel frame, Height 3 3/4 in, Includes Fully Padded Creeper w/ 3/4 in Steel Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.