Zoro Homepage

Mechanics Seat, 350 lb, 15" H

  • Mfr # SPPKD

  • Zoro # G600720510


product price: $60.95
/ea

Key Features

Load Capacity
350 lb
Length
18 1/2 in
Includes
Tool Tray
Width
15 in
Caster Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPKD
Zoro #
G600720510
UPC #
086739481020
Country of Origin
China

Dimensions

Length
18 1/2 in
Width
15 in
Caster Size
2 1/2 in
Height
15 in
Overall Height
15 in
Overall Width
15 in
Dimensions
15 in x 18 1/2 in x 15 in
Caster Wheel Diameter
2 1/2 in
Overall Length
18 1/2 in
Seat Height
15 in

Details

Load Capacity
350 lb
Includes
Tool Tray
Number of Wheels
4
Frame Material
Steel
Features
Four 2 1/2 in Casters, Fully Covered Vinyl Seat Top, Mechanics Seat, Tray for Small Parts and Tools
Caster Type
Polyolefin, Swivel
Item
Mechanic Seat
Caster Configuration
(4) Swivel
Maximum Load Capacity
350 lb
Creeper Seat Style
Creeper Seat
Seat Adjustability
Fixed
Duty Rating
Standard-Duty

Description

Mechanic Seat, Creeper Seat Style Creeper Seat, Standard-Duty, Fixed, Maximum Load Capacity 350 lb, Seat Height 15 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Caster Configuration (4) Swivel, Dimensions 15 in x 18 1/2 in x 15 in, Height 15 in, Number of Wheels 4, Overall Height 15 in, Overall Length 18 1/2 in, Overall Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.