Shop WHITESIDE
See all product information
Create Account
Professional Shop Creeper
- Mfr # MTL36VIP
- Zoro # G323558629
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Maximum Load Capacity
380 lbs
Overall Width
17 in
Creeper Color
Grey
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL36VIP
- Zoro #
- G323558629
- UPC #
- 086937943108
- Country of Origin
- United States
- Item
- Professional Shop Creeper
- Maximum Load Capacity
- 380 lbs
- Creeper Color
- Grey
- Finish
- Wrinkle coat
- Creeper Material
- Steel
Dimensions
- Overall Height
- 4 in
- Overall Width
- 17 in
- Overall Length
- 36 in
Description
Professional Shop Creeper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.