Ring Seat; Detail
- Mfr # RSD
- Zoro # G724155571
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Seat Height
10 in
Overall Length
20 in
Creeper Color
Black
Overall Width
20 in
Caster Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSD
- Zoro #
- G724155571
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Seat
- Creeper Color
- Black
- Caster Material
- Polyolefin
- Headrest Style
- Cushion
- Maximum Load Capacity
- 475 lb
- Seat Adjustability
- Fixed
- Number of Wheels
- 5
- Includes
- (5) Swivel Casters, Padded Seat Top
- Frame Material
- Steel
- Caster Configuration
- (5) Swivel
- Creeper Seat Style
- Creeper Seat
Dimensions
- Seat Height
- 10 in
- Overall Length
- 20 in
- Overall Width
- 20 in
- Overall Height
- 10 in
- Caster Diameter
- 2 1/2 in
- Length
- 20 in
Description
Ring Seat, Creeper Seat Style Creeper Seat, Maximum Load Capacity 475 lb, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (5) Swivel, Caster Material Polyolefin, Creeper Color Black, Headrest Style Cushion, Includes (5) Swivel Casters, Padded Seat Top, Overall Height 10 in, Overall Length 20 in, Overall Width 20 in, Fixed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.