Ring Seat; Fixed; Premium seat top and w
- Mfr # RSFWSNM
- Zoro # G024155561
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Creeper Seat Style
Creeper Seat
Creeper Color
Black
Caster Diameter
3 in
Frame Material
Steel
Number of Wheels
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSFWSNM
- Zoro #
- G024155561
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Seat
- Creeper Seat Style
- Creeper Seat
- Creeper Color
- Black
- Frame Material
- Steel
- Number of Wheels
- 5
- Includes
- (5) Swivel Casters, Padded Seat Top
- Caster Configuration
- (5) Swivel
- Seat Adjustability
- Fixed
- Headrest Style
- Cushion
- Maximum Load Capacity
- 475 lb
- Caster Material
- Urethane
Dimensions
- Caster Diameter
- 3 in
- Overall Height
- 16 in
- Overall Length
- 20 in
- Seat Height
- 16 in
- Overall Width
- 20 in
- Length
- 20 in
Description
Ring Seat, Creeper Seat Style Creeper Seat, Maximum Load Capacity 475 lb, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (5) Swivel, Caster Material Urethane, Creeper Color Black, Headrest Style Cushion, Includes (5) Swivel Casters, Padded Seat Top, Overall Height 16 in, Overall Length 20 in, Overall Width 20 in, Fixed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.