Zoro Homepage

Chairs, Wood Back, 40 W 22 H

  • Mfr # C-465A

  • Zoro # G7871574


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22
Overall Width
40
Back Color
Wood
Color
Unfinished
Weight
21.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-465A
Zoro #
G7871574
UPC #
727506005093
Country of Origin
Viet Nam

Dimensions

Overall Height
22
Overall Width
40
Width
22.2
Length
22
Height
40
Overall Length
22.2

Details

Item
Chairs
Back Color
Wood
Color
Unfinished
Weight
21.5
Material
Hardwood
Style
Arm Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 22.2"W x 22"D x 40"H
  • Seat Dimensions: 18"H x 19.2"W x 17.3"D
  • Box seat construction
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Arm height is 24.8"
  • Width between arms: 18.7"
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.