Extension Dining Tables, 45 in L, 36.3 in. H, Parawood

  • Mfr # K05-42DPT-23B-36

  • Zoro # G015877946


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Length
45 in
Height
36.3 in.
Diameter
42 in
Tabletop Material
Parawood
Color
White/Heather Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K05-42DPT-23B-36
Zoro #
G015877946
UPC #
727506569151
Country of Origin
Viet Nam

Dimensions

Length
45 in
Height
36.3 in.
Diameter
42 in

Details

Item
Extension Dining Tables
Tabletop Material
Parawood
Color
White/Heather Gray
Includes
Extension Dining Tables
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 42 in W x 42 in D x 36.3 in H
  • 9 in drop leaf on each side with a 24 in x 42 in center section
  • Enhance stability with the included pedestal base featuring four feet for maximum support.
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products