Extension Dining Tables, 45 in L, 51 in H, Parawood, 5 Piece

  • Mfr # K09-42DL-C2-4

  • Zoro # G415877973


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Length
45 in
Height
51 in
Diameter
42 in
Tabletop Material
Parawood
Includes
Extension Dining Tables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09-42DL-C2-4
Zoro #
G415877973
UPC #
727506569496
Country of Origin
Viet Nam

Dimensions

Length
45 in
Height
51 in
Diameter
42 in

Details

Item
Extension Dining Tables
Tabletop Material
Parawood
Includes
Extension Dining Tables
Color
Washed Gray Taupe
Number of Pieces in Set
5 Piece
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • Invest in this exceptional 5-piece dining set, which includes a durable solid wood table and four chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 42"W x 42"D x 30"H
  • Chair Dimensions: 18.1"W x 19.5"D x 35.4"H
  • Seat Dimensions: 18"H x 18.1"W x 16.3"D
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products