Rectangular Extension Dining Table W/ 6 Chairs, 36 in W, 29.3 in L, 48 in H, Parawood, 7
- Mfr # K79-36RXT-C613-6
- Zoro # G715665720
Key Features
Specifications
Details
- MFR #
- K79-36RXT-C613-6
- Zoro #
- G715665720
- UPC #
- 727506568802
- Country of Origin
- Viet Nam
- Item
- Extension Dining Table W/ 6 Chairs
- Shape
- Rectangular
- Tabletop Material
- Parawood
- Tabletop Color
- Hickory/Shell
- Number of Pieces in Set
- 7
- For Use With
- Dining Furniture
- Number of Chairs
- 6
Dimensions
- Width
- 36 in
- Length
- 29.3 in
- Height
- 48 in
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- Invest in this exceptional 7-piece dining set, which includes a durable solid wood table and four chairs, perfect for any dining space!
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Table Dimensions: 36"W x 48"D x 29.3"H
- Chair Dimensions: 18.9"W x 22.1"D x 36.9"H
- Seat Dimensions: 18.9"W x 15.4"D x 17.5"H
- Box seat construction
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- With leaf, table expands from 36" to 48"
- Enhance stability with the included pedestal base featuring four feet for maximum support.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.