
Solid Wood Madrid Counter Height Dining Stool - 24 Seat Height
Mfr # S45-402
Zoro # G815780439
product price: $209.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Width
18 in
Length
20 in
Material
Parawood
Includes
Barstools - Counter stools
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S45-402
Zoro #
G815780439
UPC #
727506770151
Country of Origin
Viet Nam
Dimensions
Width
18 in
Length
20 in
Details
Material
Parawood
Includes
Barstools - Counter stools
Shape
Square
Color
Hickory/Washed Coal
Description
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Dimensions: 18"W x 20"D x 41"H
- Seat dimensions: 17.6"W x 16.3"D x 24"H
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.