Zoro Homepage

Solid Wood Nightstand with 1 Drawer, White

  • Mfr # BD08-8001

  • Zoro # G812888985


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Parawood
Length
16.5 in
Width
20 in
Height
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD08-8001
Zoro #
G812888985
UPC #
727506767762
Country of Origin
Viet Nam

Dimensions

Length
16.5 in
Width
20 in
Height
23.5 in

Details

Color
White
Material
Parawood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 19.5"W x 16.5"D x 23.5"H
  • Drawer with euroglides 350mm
  • Drawer opening 9.5"
  • Distance from floor to bottom of apron: 3.9-Inches
  • Inside drawer dimensions: 13.2"W x 12.8"D x 3"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.