
Solid Wood Vineyard Counter Height Dining Stool
Mfr # S97-142
Zoro # G721724473
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Honey
Length
21 in
Width
18 in
For Use With
Dining Furniture
Includes
Barstools - Counter stools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S97-142
Zoro #
G721724473
UPC #
727506783403
Country of Origin
Viet Nam
Dimensions
Length
21 in
Width
18 in
Height
41 in
Details
Item
Barstools - Counter stools
Seat Color
Honey
For Use With
Dining Furniture
Includes
Barstools - Counter stools
Material
Parawood
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.