Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Whitmor 6026341 Skirt Hangers, 5PK 5392170

6026341 Skirt Hangers, 5PK (Discontinued)

  • Mfr # 5392170
  • Zoro # G416316211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5392170
Zoro #
G416316211
UPC #
-
Country of Origin
China

Description

Features Assembled Length: 13-1/2 in. Assembled Height: 5 in. Assembled Width: 1 in. Product Type: Skirt Hanger Color Family: White Material: Wood Number in Package: 5 pk 1in x 13.5in x 4.9in. Chrome neck. Clear lacquer finished wood with padded clips.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.