Zoro Homepage
This item is Discontinued.
Whitmor Easy Care Double Hamper, 6205-2466-Java 6205-2466-JAVA

Easy Care Double Hamper, 6205-2466-Java (Discontinued)

  • Mfr # 6205-2466-JAVA
  • Zoro # G3025744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6205-2466-JAVA
Zoro #
G3025744
UPC #
38861066767
Country of Origin
Unknown

Dimensions

Length
24.8 in
Width
12.5 in
Height
21.3 in

Details

Item
Laundry Sorter
Color
Java Brown
Material
Mesh, Vinyl, Metal, Polyester
Number of Compartments
2
Features
Lightweight, Sturdy, Heavy Duty, Collapsible, Adjustable; Perfectly sized for the laundry room, bedroom, bathroom or closet; Two sections to separate lights and darks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.