Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Whitmor Supreme Microwave Bakers Rack 6054-268

Supreme Microwave Bakers Rack (Discontinued)

  • Mfr # 6054-268
  • Zoro # G2806739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6054-268
Zoro #
G2806739
UPC #
38861091301
Country of Origin
Unknown

Dimensions

Overall Length
36.3 in
Overall Height
55.3 in
Overall Width
14 in

Details

Weight Capacity
250 lbs
Color
Chrome
Item
Supreme Bakers Rack
Material
Steel, Wood
Type
Storage Rack
Features
Sturdy, Hanging Hook, Durable
Assembly
Unassembled
Application/Usage
Kitchen
Mounting
Floor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.