Zoro Homepage
This item is Discontinued.
Whitmor White Square Storage Cubes, Steel 6071-968-WHT

White Square Storage Cubes, Steel (Discontinued)

  • Mfr # 6071-968-WHT
  • Zoro # G3028246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6071-968-WHT
Zoro #
G3028246
UPC #
38861091783
Country of Origin
Unknown

Dimensions

Depth
14.3 in
Height
14.5 in
Width
14.5 in

Details

Item
Storage Cubes
Material
Steel
Color
White
Shape
Square
Type
Storage Rack
Stackable
Stackable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.