WB0511 Nature View Play Greenhouse
- Mfr # WB0511
- Zoro # G603956046
Key Features
Specifications
Details
- MFR #
- WB0511
- Zoro #
- G603956046
- UPC #
- 713863005111
- Country of Origin
- China
- Material
- Birch Plywood, Acrylic
- Features
- Non-toxic; Environmentally Friendly
- Skill Learning
- STEAM, Coordination, Reading, STEM
- Item
- Play Greenhouse
- Assembly Required
- Yes
- Environmental Certification
- PEFC, GREENGUARD Gold
- Recommended Age
- 1.5 to 6 yr
- Age Group
- Child
Dimensions
- Height
- 6 in
- Width
- 6 in
- Length
- 6 in
Description
Just-my-size indoor greenhouse! Perfect as a preschool or kindergarten classroom space for STEM / STEAM, play housekeeping, dramatic play, small group reading or other defined activities. The design features an open roof and realistic plant images printed on safe, shatterproof acrylic panels that dampen noise, accommodate social distancing and provide maximum visibility for adult supervision. Satisfies every state requirement for a designated quiet space in Early Learning environments and coordinates with all other items in our innovative biophilia-inspired Nature View Collection. All corners and edges are rounded over and finished smooth for safety.
Features- Bring nature indoors
- Satisfies all state requirements for 'quiet space' in Early Learning environments
- Clear acrylic panels for easy adult supervision
- Smoothed edges and eased corners with safety
- GreenGuard Gold Certified
- Dimension: 60" x 60" x 60"
- Weight: 136 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.