This item is Discontinued.

Whitney Tool Collet, #3, F, with 7/16 In Hex 96309

Collet, #3, F, with 7/16 In Hex (Discontinued)

  • Mfr # 96309
  • Zoro # G3355904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96309
Zoro #
G3355904
UPC #
-
Country of Origin
United States

Dimensions

Size
0.2570"

Details

Item
Collet-Type Drill Extension System
Collet Series
#3
For Use With
4AMH2 4" or 4AMH5 9" Collet Type Drill Extension with 7/16" Hex

Description

Collet, #3, Size Rang F In, For Use With 4AMH2 4 In or 4AMH5 9 In Collet Type Drill Extension with 7/16 In Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.