Zoro Homepage
This item is Discontinued.
Whitney Tool Drill Ext System, Series 1, 9 In, 1/4 In 96003

Drill Ext System, Series 1, 9 In, 1/4 In (Discontinued)

  • Mfr # 96003
  • Zoro # G3440455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96003
Zoro #
G3440455
UPC #
048672960031
Country of Origin
United States

Dimensions

Body Dia.
5/16 in
Drill Size
1/16 in to 5/16 in
Overall Length (In.)
9
Shank Dia.
1/4 in
Overall Length
9 in
Extension Shank Diameter
5/16 in
For Drill Shank Diameter
1/4 in

Details

Item
Drill Extension System
Decimal Equivalent
0.2622"
For Use With
Collets
Type
Series 1
Material
Tool steel
Application
For Difficult to Reach Spots
Material - Machining
Steel
For Drill Bit Type
Collets
Extension Shank Type
Straight
Measurement System
Fractional Inch

Description

Drill Extension System, 9 in Overall Length, Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.