Zoro Homepage
This item is Discontinued.
Whitney Tool Drill Ext System, Series #3, 9 In, 3/8 In 96005

Drill Ext System, Series #3, 9 In, 3/8 In (Discontinued)

  • Mfr # 96005
  • Zoro # G2948617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96005
Zoro #
G2948617
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
9 in
Overall Length (In.)
9
Body Dia.
9/16 in
Drill Size
1/16 in to 5/16 in
Extension Shank Diameter
9/16 in
For Drill Shank Diameter
3/8 in

Details

Item
Drill Extension System
Type
Series 3
Application
For Difficult to Reach Spots
Decimal Equivalent
0.2622"
Material
Tool steel
For Use With
Collets
Extension Shank Type
Straight
For Drill Bit Type
Collets
Measurement System
Fractional Inch
Material - Machining
Steel

Description

Drill Extension System, 9 in Overall Length, Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.