This item is Discontinued.

Whitney Tool Tap Ext, Size 3/8 and 1/2 NPT, 6 In, 1 1/4 96117

Tap Ext, Size 3/8 and 1/2 NPT, 6 In, 1 1/4 (Discontinued)

  • Mfr # 96117
  • Zoro # G0592566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96117
Zoro #
G0592566
UPC #
-
Country of Origin
United States

Dimensions

Fits Tap Size
1/2 in NPT
Overall Length
6 in
Square Drive Size (In.)
0.515
Shank Dia.
0.687 in
Body Dia.
1 in
Depth Tap Enters
1 1/4 in
Overall Length (In.)
6
Body Dia. (In.)
1
Tap Size
1/2 NPT

Details

Item
Tap Extension
Number of Pieces
1
Material
Tool steel
Application
For Fitting Into Places Not Accessible to Conventional Tap Extension
For Use With
Taps

Description

Tap Extension, Overall Length 6 in, Fits Tap Size 1/2 in NPT, Shank Dia. 0.687 in, Body Dia. 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.