This item is Discontinued.

Whitney Tool Tap Extension Set, 9 Pc, 9 In OAL 96120

Tap Extension Set, 9 Pc, 9 In OAL (Discontinued)

  • Mfr # 96120
  • Zoro # G1154964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96120
Zoro #
G1154964
UPC #
-
Country of Origin
United States

Dimensions

Fits Tap Size
#0 to 1/2 in
Overall Length
9 in
Overall Length (In.)
9
Tap Size
#0 thru 1/2

Details

Item
Tap Extension Set
Number of Pieces
9
Material
Tool steel
For Use With
Taps
Type
9", 9 Piece Set W/Case
Application
For Fitting Into Places Not Accessible to Conventional Tap Extension

Description

Tap Extension Set, Overall Length 9 in, Fits Tap Size #0 to 1/2 in, Shank Dia. -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.