Zoro Homepage

Cut Resistant Gloves, Gray, M

  • Mfr # CM031903

  • Zoro # G4603755


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM031903
Zoro #
G4603755
UPC #
-
Country of Origin
Germany

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Gray
Suggested Use Environment
Dry

Description

Steel Mesh 7.5 In Cuff, Red M, Size- Alpha M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.