Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Whole-In-One 3 in. Classic , 7 x 21 ft. Natural WH527212

3 in. Classic , 7 x 21 ft. Natural (Discontinued)

  • Mfr # WH527212
  • Zoro # G116339213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH527212
Zoro #
G116339213
UPC #
-
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features 3 in. Classic Front face is 3in round natural aluminum with custom channel extrusion Built in net clip track Backstays are 2in round heavy wall aluminum tubing Double reinforced Tig welded corners Stainless steel hardware Includes 4mm White Net, Net Clips and Ground Anchors Includes Back Bottom Bar 7ft H x 21ft W x 3ft D x 7.5ft B Specifications Size: 3 in. Weight: 305.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.