This item is Discontinued.

Whole-In-One 4.0kW Heater Assembly Fixed Flow-Thru M7 WH1413739

4.0kW Heater Assembly Fixed Flow-Thru M7 (Discontinued)

  • Mfr # WH1413739
  • Zoro # G603977096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH1413739
Zoro #
G603977096
UPC #
750071318244
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.

Features
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Heater Type: Flow Thru
  • Voltage: 230V
  • Current: 4.0kW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.