Zoro Homepage

534G U-Joint

  • Mfr # WH655449

  • Zoro # G315799818


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH655449
Zoro #
G315799818
UPC #
661541773794
Country of Origin
China

Description

U-joints are precision-manufactured to exacting standards. They have forged and case-hardened alloy steel crosses and heat-treated needle bearings cold-formed radial bearing cups for 360 degree lubrication distribution superior-quality seals and a grease fitting in the cross body for easy maintenance. Features -Universal Joint Style - S44/GM 3RL. -Bearing Cap Style - 4 grooved. -Bearing Cap Diameter Axis 1 - 1.125 in. -Width Including Clips Axis 1 - 2.563 in. -Bearing Cap Diameter Axis 2 - 1.125 in. -Width Including Clips Axis 2 - 2.563 in. -Universal Joint Material - Steel. -Fits for various make and year. -Year - 1950-2011.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.