Dual Sport Stainless Steel Cat-Back Exhaust System

  • Mfr # WH1092239

  • Zoro # G715761170


product price: $1,209.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1092239
Zoro #
G715761170
UPC #
739608344406
Country of Origin
China

Description

There are many performance exhaust system manufacturers that make extravagant power claims with a lot of talk about increased flow with huge exhaust tubing. But their systems usually make the most power at 5000-6000 rpm an rpm range seldom used on the street even by performance vehicles. And those sewer pipe sized tubes actually reduce torque at lower rpm where you need it the most. The Dual Extreme Cat-Back Exhaust System is designed and built to make horsepower and torque for real world driving conditions. Dyno results show that this system makes maximum horsepower and torque at 1800-3000 rpm where you can feel it during every day driving and where you need it when doing things like towing a trailer. And along with that increased power and improved performance you get better fuel economy an aggressive powerful exhaust tone and bold style from 2 separate exhaust pipes and 2 polished exhaust tips that exit at an aggressive angle behind each rear tire. designed this exhaust system at their fully equipped research and development center using engine and chassis dynos flow benches and audio testing equipment. To make useable real world power equips this system with the Superflow muffler and mandrel bent tubing. The all-welded construction Superflow muffler is baffled and chambered for better volume efficiency with unrestricted flow. It's so efficient it has only 5% exhaust flow restriction as opposed to the 34% or more restriction in a typical stock muffler and the 10-20% restriction that exists with some aftermarket mufflers. And the increased flow and great sound is achieved without using any muffler packing so there's no packing to blow out. Your exhaust flow and sound will remain consistent throughout the life of the muffler. The Dual Extreme Cat-Back Exhaust System is your choice of stainless steel or aluminized steel. Each comes with highly polished dual T304 stainless steel clampless exhaust tips. The system comes with everything required for installation including zinc plated factory style hangers and clamps and detailed instructions. Aluminized systems are warranted against defects in materials and workmanship but not rust through for as long as the original purchaser owns the vehicle on which the system is installed. Stainless steel systems are warranted against defects in materials and workmanship including rust through for as long as the original purchaser owns the vehicle on which the system is installed. Features -Increase of 10-15 horsepower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.