This item is Discontinued.

Whole-In-One German Flat Black Novelty Motorcycle Helmet with Spikes - Small WH1536137

German Flat Black Novelty Motorcycle Helmet with Spikes - Small (Discontinued)

  • Mfr # WH1536137
  • Zoro # G204016675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH1536137
Zoro #
G204016675
UPC #
780997374796
Country of Origin
China

Description

German Flat Black Novelty Motorcycle Helmet with Spikes

Dream Apparels classic novelty motorcycle helmets are a must for the down to earth biker, this German novelty helmet has an aggressive matte black finish and classic style for any tough Biker. To add to it, the helmet has spikes through the middle. Stylish fiberglass shell with steel rivets that secure y-strap to lid and padded lining for a comfort. The Nylon Y-strap retention system and adjustable quick release chin strap make for easy adjustment.

Features
  • Chrome spikes running through the middle
  • Classic german novelty motorcycle helmet
  • Aggressive black finish
  • Fiberglass shell
  • Padded lining for comfortable riding
  • Nylon y-strap retention system and adjustable quick release chin strap
  • Steel rivets secure y-strap to shell
Specifications
  • Color: Flat Black
  • Size: Small
  • Weight: 1.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.